Motion
89678262
1/2" Head Diam x 1/2" Thickness, B131, Cylinder Cup End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 34,500 RPM
Mi Item #06278303
MFR #89678262
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam x 1/2" Thickness, B131, Cylinder Cup End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 34,500 RPM
Mi Item #06278303
MFR #89678262

Mfr description
66253291613 B131 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    34500
  • Point Shape
    Cylinder Cup
  • Point Shape Code
    B131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)