Motion
89678320
5/8" Head Diam x 5/8" Thickness, B41, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 59,560 RPM
Mi Item #06278309
MFR #89678320
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 5/8" Thickness, B41, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 59,560 RPM
Mi Item #06278309
MFR #89678320

Mfr description
66253291847 B41 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    5/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    59560
  • Point Shape
    Tree
  • Point Shape Code
    B41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)