Motion
89678346
1/8" Head Diam x 5/32" Thickness, B47, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278311
MFR #89678346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 5/32" Thickness, B47, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278311
MFR #89678346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Head Thickness
    5/32 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    105000
  • Point Shape
    Tree
  • Point Shape Code
    B47

Overview

Mfr description
66253291851 B47 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought