Specifications
Dimensions
- Head Diameter7/16 in
- Head Thickness3/4 in
- Shank Diameter1/8 in
Details
- GradeMedium
- Grit Number60
- Max Rpm62820
- Point ShapeFlame
- Point Shape CodeB51
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)