Motion
89678361
1/4" Head Diam x 1/2" Thickness, B54, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 71,340 RPM
MI ITEM #06278313
MFR #89678361
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 1/2" Thickness, B54, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 71,340 RPM
MI ITEM #06278313
MFR #89678361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291859 B54 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in
  • Max Rpm
    71340
  • Point Shape
    Pointed
  • Point Shape Code
    B54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text