Motion
89678411
3/4" Head Diam x 1/8" Thickness, B70, Mushroom End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 84,720 RPM
Mi Item #06278318
MFR #89678411
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 1/8" Thickness, B70, Mushroom End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 84,720 RPM
Mi Item #06278318
MFR #89678411

Mfr description
66253291872 B70 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    84720
  • Point Shape
    Mushroom
  • Point Shape Code
    B70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)