Motion
89678452
3/4" Head Diam x 3/16" Thickness, B81, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
Mi Item #06278322
MFR #89678452
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 3/16" Thickness, B81, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
Mi Item #06278322
MFR #89678452

Mfr description
66253291888 B81 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    3/16 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    50930
  • Point Shape
    Inverted Cone Cupped End
  • Point Shape Code
    B81
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)