Overview
Mfr description
66253291891 B82 1/8"SHK 60G PINK
- Aluminum Oxide is the most commonly used abrasive
- Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
- Commonly used on ferrous alloys, high-tensile materials, and wood.
Specifications
- Grit Number60
- GradeMedium
- Head Diameter1/2 in
- Shank Diameter1/8 in
- Head Thickness1/4 in
- Max Rpm76390
- Point ShapeInverted Cone Cupped End
- Point Shape CodeB82
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data