Motion
89678478
3/8" Head Diam x 3/16" Thickness, B83, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 87,600 RPM
MI ITEM #06278324
MFR #89678478
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Head Diam x 3/16" Thickness, B83, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 87,600 RPM
MI ITEM #06278324
MFR #89678478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
66253291892 B83 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Max Rpm
    87600
  • Point Shape
    Inverted Cone Cupped End
  • Point Shape Code
    B83

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text