Motion
89678502
1/2" Head Diam x 5/8" Thickness, B91, Flat Cone End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 61,110 RPM
MI ITEM #06278328
MFR #89678502
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam x 5/8" Thickness, B91, Flat Cone End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 61,110 RPM
MI ITEM #06278328
MFR #89678502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
66253291896 B91 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/8 in
  • Max Rpm
    61110
  • Point Shape
    Flat Cone
  • Point Shape Code
    B91

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text