Motion
89678577
5/8" Head Diam x 3/16" Thickness, B103, Inverted Cone Flat End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 61,120 RPM
MI ITEM #06278335
MFR #89678577
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 3/16" Thickness, B103, Inverted Cone Flat End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 61,120 RPM
MI ITEM #06278335
MFR #89678577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253292089 B103 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Max Rpm
    61120
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    B103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text