Specifications
Dimensions
- Head Diameter1/4 in
- Head Thickness1/4 in
- Shank Diameter1/8 in
Details
- GradeMedium
- Grit Number60
- Max Rpm81370
- Point ShapeInverted Cone Radius End
- Point Shape CodeB113
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)