Motion
89678676
3/8" Head Diam x 3/4" Thickness, B52, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 64,810 RPM
MI ITEM #06278345
MFR #89678676
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Head Diam x 3/4" Thickness, B52, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 64,810 RPM
MI ITEM #06278345
MFR #89678676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.65/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    64810
  • Point Shape
    Pointed
  • Point Shape Code
    B52

Overview

Mfr description
66253291623 B52 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought