Motion
89678692
1/8" Head Diam x 1/4" Thickness, B55, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 85,900 RPM
MI ITEM #06278347
MFR #89678692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 1/4" Thickness, B55, Pointed End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 85,900 RPM
MI ITEM #06278347
MFR #89678692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253291626 B55 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Max Rpm
    85900
  • Point Shape
    Pointed
  • Point Shape Code
    B55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought