Motion
89678817
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 75,840 RPM
Mi Item #06278359
MFR #89678817
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 75,840 RPM
Mi Item #06278359
MFR #89678817

Mfr description
66253291660 B44 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Head Diameter
    7/32 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    75840
  • Point Shape
    Tree
  • Point Shape Code
    B44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)