Motion
89678833
1/8" Head Diam x 5/16" Thickness, B46, Flame End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 83,530 RPM
Mi Item #06278361
MFR #89678833
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 5/16" Thickness, B46, Flame End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 83,530 RPM
Mi Item #06278361
MFR #89678833

Mfr description
66253291663 B46 1/8"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Head Thickness
    5/16 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    83530
  • Point Shape
    Flame
  • Point Shape Code
    B46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)