Motion
89678841
3/32" Head Diam x 5/32" Thickness, W141, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278362
MFR #89678841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Head Diam x 5/32" Thickness, W141, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278362
MFR #89678841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253291664 W141 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/32 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/32 in
  • Max Rpm
    105000
  • Point Shape
    Cylinder
  • Point Shape Code
    W141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought