Motion
89678866
3/16" Head Diam x 1/8" Thickness, W151, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278364
MFR #89678866
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam x 1/8" Thickness, W151, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278364
MFR #89678866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
66253291669 W151 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Max Rpm
    105000
  • Point Shape
    Cylinder
  • Point Shape Code
    W151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text