Motion
89678908
5/16" Head Diam x 3/8" Thickness, W169, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 61,650 RPM
Mi Item #06278367
MFR #89678908
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam x 3/8" Thickness, W169, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 61,650 RPM
Mi Item #06278367
MFR #89678908

Mfr description
66253291678 W169 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    61650
  • Point Shape
    Cylinder
  • Point Shape Code
    W169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)