Motion
89678916
5/16" Head Diam x 3/4" Thickness, W171, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 54,860 RPM
MI ITEM #06278368
MFR #89678916
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam x 3/4" Thickness, W171, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 54,860 RPM
MI ITEM #06278368
MFR #89678916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291679 W171 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/4 in
  • Max Rpm
    54860
  • Point Shape
    Cylinder
  • Point Shape Code
    W171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought