Motion
89679054
7/8" Head Diam x 1/4" Thickness, W212, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,200 RPM
Mi Item #06278382
MFR #89679054
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Head Diam x 1/4" Thickness, W212, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,200 RPM
Mi Item #06278382
MFR #89679054

Mfr description
66253291775 W212 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Head Diameter
    7/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    38200
  • Point Shape
    Cylinder
  • Point Shape Code
    W212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)