Motion
89679138
1/2" Head Diam x 1" Thickness, W187, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 26,250 RPM
MI ITEM #06278390
MFR #89679138
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam x 1" Thickness, W187, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 26,250 RPM
MI ITEM #06278390
MFR #89679138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
66253291814 W187 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1 in
  • Max Rpm
    26250
  • Point Shape
    Cylinder
  • Point Shape Code
    W187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought