Motion
89679245
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278401
MFR #89679245
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278401
MFR #89679245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
66253291829 W200 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    50930
  • Point Shape
    Cylinder
  • Point Shape Code
    W200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text