Motion
89679278
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278404
MFR #89679278
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278404
MFR #89679278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291833 W216 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    38200
  • Point Shape
    Cylinder
  • Point Shape Code
    W216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text