Motion
89679310
1" Head Diam x 1" Thickness, W220, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 30,370 RPM
Mi Item #06278408
MFR #89679310
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1" Thickness, W220, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 30,370 RPM
Mi Item #06278408
MFR #89679310

Mfr description
66253291840 W220 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    30370
  • Point Shape
    Cylinder
  • Point Shape Code
    W220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)