Motion
89679344
1-1/2" Head Diam x 1/2" Thickness, W236, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 25,470 RPM
MI ITEM #06278411
MFR #89679344
List Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Head Diam x 1/2" Thickness, W236, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 25,470 RPM
MI ITEM #06278411
MFR #89679344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.13/each for your price

Overview

Mfr description
66253291843 W236 60G BLUE TRUMAXX W
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Max Rpm
    25470
  • Point Shape
    Cylinder
  • Point Shape Code
    W236

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought