Motion
89679419
5/16" Head Diam x 3/4" Thickness, W171, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 54,860 RPM
Mi Item #06278417
MFR #89679419
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam x 3/4" Thickness, W171, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 54,860 RPM
Mi Item #06278417
MFR #89679419

Mfr description
66253291854 W171 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    54860
  • Point Shape
    Cylinder
  • Point Shape Code
    W171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)