Motion
89679476
5/8" Head Diam x 1/16" Thickness, W190, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 26,000 RPM
MI ITEM #06278423
MFR #89679476
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 1/16" Thickness, W190, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 26,000 RPM
MI ITEM #06278423
MFR #89679476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
66253291864 W190 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/16 in
  • Max Rpm
    26000
  • Point Shape
    Cylinder
  • Point Shape Code
    W190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought