Specifications
Dimensions
- Head Diameter5/8 in
- Head Thickness1/8 in
- Shank Diameter1/8 in
Details
- GradeMedium
- Grit Number60
- Max Rpm26000
- Point ShapeCylinder
- Point Shape CodeW191
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)