Motion
89679500
5/8" Head Diam x 1/2" Thickness, W194, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 23,900 RPM
MI ITEM #06278427
MFR #89679500
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 1/2" Thickness, W194, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 23,900 RPM
MI ITEM #06278427
MFR #89679500

Mfr description
66253291868 W194 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    23900
  • Point Shape
    Cylinder
  • Point Shape Code
    W194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)