Motion
89679641
1-1/4" Head Diam x 1/2" Thickness, W227, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 30,560 RPM
MI ITEM #06278441
MFR #89679641
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 1/2" Thickness, W227, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 30,560 RPM
MI ITEM #06278441
MFR #89679641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.40/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    30560
  • Point Shape
    Cylinder
  • Point Shape Code
    W227

Overview

Mfr description
66253292045 W227 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought