Motion
89679666
1-1/2" Head Diam x 1-1/2" Thickness, W238, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 20,720 RPM
MI ITEM #06278443
MFR #89679666
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Head Diam x 1-1/2" Thickness, W238, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 20,720 RPM
MI ITEM #06278443
MFR #89679666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.90/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Head Thickness
    1-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    20720
  • Point Shape
    Cylinder
  • Point Shape Code
    W238

Overview

Mfr description
66253292048 W238 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought