Motion
89679740
3/4" Head Diam x 1/8" Thickness, W200, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
MI ITEM #06278451
MFR #89679740
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 1/8" Thickness, W200, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
MI ITEM #06278451
MFR #89679740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
66253292058 W200 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Max Rpm
    50930
  • Point Shape
    Cylinder
  • Point Shape Code
    W200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text