Motion
89679765
3/16" Head Diam x 3/8" Thickness, W153, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 80,850 RPM
MI ITEM #06278453
MFR #89679765
List Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam x 3/8" Thickness, W153, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 80,850 RPM
MI ITEM #06278453
MFR #89679765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.35/each for your price

Overview

Mfr description
66253292061 W153 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Max Rpm
    80850
  • Point Shape
    Cylinder
  • Point Shape Code
    W153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought