Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 1/4" Thickness, W144, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 105,000 RPM
MI ITEM #06278464
MFR #89679872

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66253292077 W144 1/8"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Max Rpm
    105000
  • Point Shape
    Cylinder
  • Point Shape Code
    W144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text