Motion
89679914
5/8" Head Diam x 2" Thickness, W197, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 19,100 RPM
MI ITEM #06278468
MFR #89679914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 2" Thickness, W197, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 19,100 RPM
MI ITEM #06278468
MFR #89679914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253292081 W197 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Max Rpm
    19100
  • Point Shape
    Cylinder
  • Point Shape Code
    W197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought