Motion
89679922
Tru-Maxx Mounted Wheel - 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278469
MFR #89679922
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278469
MFR #89679922

Mfr description
66253292084 W205 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    32950
  • Point Shape
    Cylinder
  • Point Shape Code
    W205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)