Motion
89679948
1" Head Diam x 1/2" Thickness, W218, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 37,890 RPM
MI ITEM #06278471
MFR #89679948
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1/2" Thickness, W218, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 37,890 RPM
MI ITEM #06278471
MFR #89679948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
66253292088 W218 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Max Rpm
    37890
  • Point Shape
    Cylinder
  • Point Shape Code
    W218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought