Motion
89679989
1-1/4" Head Diam x 1/4" Thickness, W225, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 30,560 RPM
Mi Item #06278475
MFR #89679989
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 1/4" Thickness, W225, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 30,560 RPM
Mi Item #06278475
MFR #89679989

Mfr description
66253292097 W225 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    30560
  • Point Shape
    Cylinder
  • Point Shape Code
    W225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)