Motion
89680011
1-1/4" Head Diam x 1-1/4" Thickness, W230, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 25,200 RPM
MI ITEM #06278478
MFR #89680011
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 1-1/4" Thickness, W230, Cylinder End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 25,200 RPM
MI ITEM #06278478
MFR #89680011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.10/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    25200
  • Point Shape
    Cylinder
  • Point Shape Code
    W230

Overview

Mfr description
66253292100 W230 1/4"SHK 60G PINK
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought