Motion
89680177
1-1/4" Head Diam x 3/8" Thickness, W226, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #06278494
MFR #89680177
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 3/8" Thickness, W226, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #06278494
MFR #89680177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.05/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    38200
  • Point Shape
    Cylinder
  • Point Shape Code
    W226

Overview

Mfr description
66253292102 W226 1/4"SHK 60G BLUE
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought