Motion
89680193
1-1/4" Head Diam x 2" Thickness, W232, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 14,250 RPM
MI ITEM #06278496
MFR #89680193
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 2" Thickness, W232, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 14,250 RPM
MI ITEM #06278496
MFR #89680193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
66253292111 W232 1/4"SHK 60G BLUE
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Max Rpm
    14250
  • Point Shape
    Cylinder
  • Point Shape Code
    W232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought