1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
89680268
1" Head Diam x 2" Thickness, W222, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 20,250 RPM
MI ITEM #
06278503
MFR #
89680268
Price
$6.40
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Mounted Points
TRU-MAXX (SC Grinding Wheels) 89680268
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
89680268
1" Head Diam x 2" Thickness, W222, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 20,250 RPM
MI ITEM #
06278503
MFR #
89680268
Mfr description
66253292121 W222 1/4"SHK 60G BLUE
Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.40
/each
Add to Cart
Specifications
Dimensions
Head Diameter
1 in
Head Thickness
2 in
Shank Diameter
1/4 in
Details
Grade
Medium
Grit Number
60
Max Rpm
20250
Point Shape
Cylinder
Point Shape Code
W222
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items