Motion
89680292
1-1/4" Head Diam x 1-1/4" Thickness, W230, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 25,200 RPM
Mi Item #06278506
MFR #89680292
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 1-1/4" Thickness, W230, Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 25,200 RPM
Mi Item #06278506
MFR #89680292

Mfr description
66253292124 W230 1/4"SHK 60G BLUE
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    25200
  • Point Shape
    Cylinder
  • Point Shape Code
    W230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)