Motion
89694426
Tru-Maxx Grinding Wheel - Grade: Coarse, Grit Number: 46.0, Wheel Diameter: 4 in, Maximum RPM: 5730
Mi Item #06278513
MFR #89694426
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Grinding Wheel - Grade: Coarse, Grit Number: 46.0, Wheel Diameter: 4 in, Maximum RPM: 5730
Mi Item #06278513
MFR #89694426

Mfr description
66253269560 4/3X1.5X1.25" 46J A/O
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Color
    White
  • Grade
    Coarse
  • Grit Number
    46.0
  • Max Rpm
    5730
  • Package Quantity
    1
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    White
  • Wheel Hardness
    J
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)