Motion
89694509
5" Diam, 1-3/4" Hole Size, 1-3/4" Overall Thickness, 80 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, J Hardness, 4,585 RPM
Mi Item #06278521
MFR #89694509
Price$52.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 1-3/4" Hole Size, 1-3/4" Overall Thickness, 80 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, J Hardness, 4,585 RPM
Mi Item #06278521
MFR #89694509

Mfr description
66253269785 5/3-3/4X1.75X1.25" 80J
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.05/each

Specifications

Dimensions

  • Face Rim Width
    1-3/4 in
  • Hole Size
    1-3/4 in
  • Overall Thickness
    1-3/4 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    80.0
  • Max Rpm
    4585
  • Porosity
    Non-Porous,Non-Porous
  • Specification
    80J
  • Wheel Color
    White
  • Wheel Hardness
    J
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)