Motion
89694533
4" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 60 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, J Hardness, 5,730 RPM
MI ITEM #06278524
MFR #89694533
List Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 60 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, J Hardness, 5,730 RPM
MI ITEM #06278524
MFR #89694533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.50/each for your price

Overview

Mfr description
66253269572 4/3X1.5X1.25" 60J A/O
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Flaring Cup

Specifications

  • Wheel Diameter
    4 in
  • Wheel Type
    Type 11
  • Grit Number
    60.0
  • Grade
    Medium
  • Wheel Hardness
    J
  • Max Rpm
    5730
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    Pink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text