Motion
89694582
5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 80 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, K Hardness, 4,585 RPM
MI ITEM #06278529
MFR #89694582
List Price$50.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 80 Grit, Type 11 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, K Hardness, 4,585 RPM
MI ITEM #06278529
MFR #89694582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.28/each for your price

Overview

Mfr description
66253269592 5/3-3/4X1.75X1.25" 80K
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Flaring Cup

Specifications

  • Wheel Diameter
    5 in
  • Wheel Type
    Type 11
  • Grit Number
    80.0
  • Grade
    Medium
  • Wheel Hardness
    K
  • Max Rpm
    4585
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    1-3/4 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    Pink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text