Specifications
Dimensions
- Face Rim Width1-3/4 in
- Hole Size1-1/4 in
- Overall Thickness1-3/4 in
- Wheel Diameter5 in
- Wheel Thickness1-3/4 in
Details
- Abrasive MaterialAluminum Oxide
- Bond TypeVitrified
- ColorGray
- GradeMedium
- Grit Number60.0
- Max Rpm4585
- Package Quantity1
- PorosityNon-Porous,Non-Porous
- Wheel ColorGray
- Wheel HardnessJ
- Wheel Hardness RatingMedium
- Wheel TypeType 11
Overview
Mfr description
66253269767 5/3-3/4X1.75X1.25" 60J
- Aluminum oxide is the most commonly used abrasive
- Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
- Commonly used on ferrous alloys, high-tensile materials, and wood
- Flaring Cup