Motion
89694632
4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, Aluminum Oxide, K Hardness, 5,730 RPM
Mi Item #06278534
MFR #89694632
Price$47.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, Aluminum Oxide, K Hardness, 5,730 RPM
Mi Item #06278534
MFR #89694632

Mfr description
66253269779 4/3X1.5X1.25 120K A/O
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.83/each

Specifications

Dimensions

  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Grit Number
    120.0
  • Max Rpm
    5730
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    Gray
  • Wheel Hardness
    K
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)